Beli distributor pipa pvc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Onda PVC Valve
    Mulai

    Rp20.900

    Onda PVC Valve
    Deskripsi:
    Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam body
    atribut:
    • Material: PVC
  2. HARVEL Corrosion-Resistant PVC Duct & Fitting
    Mulai

    Rp6.099.900

    HARVEL Corrosion-Resistant PVC Duct & Fitting
    Deskripsi:
    Pipes are the primary component of PVC duct and pipe systems. They consist of long, hollow tubes that contain the air and water being channeled through them. They are made in various lengths and wall thicknesses for different applications.
    atribut:
    • UNSPSC: 40141901
    • Color: Dark Gray
    • For Duct Diameter (inch): 6
    • Material: PVC
    • Maximum Pressure Rating (in WC): 10
    • Maximum Temperature Rating (°F): 140
    • Overall Length (ft): 10
  3. King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Mulai

    Rp13.900

    King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Deskripsi:
    Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa.
  4. NACHI TAPE PVC UL Tape
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

    NACHI TAPE PVC UL Tape
    Deskripsi:
    Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.
    atribut:
    • ICP: Yes
    • MSDS: Yes
    • Size (mmxm): 19x20
  5. Greenlee PVC Heater/Bender
    Mulai

    Rp24.999.900

    Greenlee PVC Heater/Bender
    Deskripsi:
    Heater is used to heat PVC evenly and efficiently until pliable, which allows you to form bends in the piping. Its construction features a double wall with fiberglass insulation and reflective interior. Includes an on/off switch, pilot light and carrying handle. For use with PVC pipe that is ½” to 2” dia.
    atribut:
    • Current (A): 20
    • Voltage (V): 120
    • Construction: Double Wall with Fiberglass Insulation And Reflective Interior
    • UNSPSC: 40142115
    • Wheel Dia. (inch): 4 in
    • Cord Length (ft): 5
    • Cycle: 60
    • Depth (inch): 7
    • Door: Full Length
    • Heating Elements: Calrod Type Reaches 1000 Deg F
    • Height (inch): 10 3/4
    • Operating Temp. (F): Max 475
    • Pipe Capacity (inch): 1/2 To 2
    • Pre-heating Time (minute): 10 To 15
    • Schedule: All
    • Wattage (W): 200
    • Width (inch): 28 1/4
  6. NITTO Isolasi Listrik PVC (Selotip)
    Rating:
    97% of 100
    (13)
    Mulai

    Rp6.900

  7. HARVEL Corrosion-Resistant PVC Duct & Fitting
    Mulai

    Rp8.799.900

    HARVEL Corrosion-Resistant PVC Duct & Fitting
    Deskripsi:
    Pipes are the primary component of PVC duct and pipe systems. They consist of long, hollow tubes that contain the air and water being channeled through them. They are made in various lengths and wall thicknesses for different applications.
    atribut:
    • UNSPSC: 40141901
    • Color: Dark Gray
    • For Duct Diameter (inch): 8
    • Material: PVC
    • Maximum Pressure Rating (in WC): 10
    • Maximum Temperature Rating (°F): 140
    • Overall Length (ft): 10
  8. PLASTIC SUPPLY Corrosion-Resistant PVC Duct
    Mulai

    Rp1.699.900

    PLASTIC SUPPLY Corrosion-Resistant PVC Duct
    Deskripsi:
    Flanges connect to the ends of duct pipes and provide a removable mounting point for other flanged duct pieces. This non-permanent connection allows them to be disassembled and reassembled for maintenance or repairs.
    atribut:
    • UNSPSC: 40141901
    • Adapter Type: Angle Flange Adapter
    • Connection Type: Socket
    • End Type: Socket
    • For Duct Shape: Round
    • Material: PVC
    • Material Thickness (inch): 0.3
    • Maximum Pressure Rating (in WC): 10
    • Maximum Temperature Rating (°F): 140
    • Standards: ASTM D1784; Cell Class 12454
  9. PLASTIC SUPPLY Corrosion-Resistant PVC Duct & Fitting
    Mulai

    Rp1.099.900

    PLASTIC SUPPLY Corrosion-Resistant PVC Duct & Fitting
    Deskripsi:
    End caps fit around duct pipes and seal the end of the duct, terminating the duct branch.
    atribut:
    • UNSPSC: 40141901
    • Color: Dark Gray
    • Connection Type: Socket
    • Material: PVC
    • Material Thickness (inch): 0.1875
    • Maximum Pressure Rating (in WC): 10
    • Maximum Temperature Rating (°F): 140
    • Screen Included: No
    • Series: PVCC
    • Standards: ASTM D1784; Cell Class 12454
  10. KRISBOW Sarung Tangan Lapis Karet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    KRISBOW Sarung Tangan Lapis Karet
    Deskripsi:
    Sarung Tangan dari Krisbow merupakan salah satu alat keselamatan kerja yang dapat membantu melindungi tangan Anda dari barang-barang atau permukaan yang mengandung cairan seperti minyak, oli, kotoran, dan cairan kimia yang berbahaya. Sarung tangan ini terbuat dari material karet untuk memberikan grip yang lebih baik saat Anda memegang barang, dan juga memiliki tekstur yang lentur dan nyaman digunakan.
  11. NACHI TAPE PVC National Tape
    Mulai

    Rp6.900

    NACHI TAPE PVC National Tape
    Deskripsi:
    Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.
    atribut:
    • Size (mmxyard): 19x20
    • ICP: Yes
    • MSDS: Yes
  12. ZOELLER Check Valves
    Mulai

    Rp719.900

    ZOELLER Check Valves
    Deskripsi:
    PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
    atribut:
    • UNSPSC: 40141622
    • Item - Check Valves: Check Valve
  13. Hayward Butterfly Valves
    Mulai

    Rp4.799.900

    Hayward Butterfly Valves
    Deskripsi:
    PVC (polyvinyl chloride) butterfly valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
    atribut:
    • UNSPSC: 40141620
    • Handle Type: Lever
    • Liner Material: EPDM
    • Maximum Water Pressure: 150
    • Product Type: Butterfly Valve
    • Standards: ISO 5211
    • Style: Wafer
  14. ASAHI Butterfly Valves
    Mulai

    Rp5.899.900

    ASAHI Butterfly Valves
    Deskripsi:
    PVC (polyvinyl chloride) butterfly valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
    atribut:
    • UNSPSC: 40141620
    • Handle Type: Lever
    • Liner Material: EPDM
    • Maximum Water Pressure: 150
    • Product Type: Butterfly Valve
    • Style: Wafer
  15. Hayward Basket Strainers
    Mulai

    Rp5.299.900

    Hayward Basket Strainers
    Deskripsi:
    Polyvinyl chloride or PVC basket strainers are made from a lightweight thermoplastic resistant to ultraviolet (UV) light, acids, alkalis, oils, many corrosive inorganic chemicals, and temperatures up to 140°F. These PVC basket strainers remove large particulates and debris from water, process liquids, and pipelines in water management, food processing, and industrial processing (machining, metalworking).
    atribut:
    • UNSPSC: 40142501
    • Displayed Brand: HAYWARD
    • Strainer Type: Perforated
  16. ASAHI Check Valves
    Mulai

    Rp1.199.900

    ASAHI Check Valves
    Deskripsi:
    PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
    atribut:
    • UNSPSC: 40141618
    • Application - Valves: General Purpose
    • Body Material - Valves: PVC
    • Connection Type: Socket x Socket
    • Cracking Pressure: 1
    • Flow Design: Single
    • Full Flow - Valves: No
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Max. Water Pressure - Valves (psi): 150 @120°F
    • Maximum Temperature - Valves (°F): 120
    • Mechanism and Body Design: Inline Ball
    • Minimum Valve Temperature (°F): 30
    • Mounting Orientation: Horizontal; Vertical
    • Standards: ASTM D1784 Cell Class 12454A; NSF-61
    • Valve Body Material: PVC
  17. Tesa Tape Electric Insulating PVC Tape
    Mulai

    Rp179.900

    Tesa Tape Electric Insulating PVC Tape
    Deskripsi:
    -Excellent in hand cuttability, and can-sealing and wiring construction work can be efficient.-For electric wiring work.-For packing complex shape items.-For can sealing such as drum cans.-Various bundling, fixing, identification.
    atribut:
    • Thickness: 0.2mm
  18. RIDGID Mesin Pembengkok Pipa Hidrolik
    Mulai

    Rp52.999.900

    RIDGID Mesin Pembengkok Pipa Hidrolik
    Deskripsi:
    Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Mesin Pembengkok Pipa Ridgid terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Mesin Pembengkok Pipa Ridgid dengan harga terbaik.
  19. GF PIPING SYSTEMS Check Valves
    Mulai

    Rp1.899.900

    GF PIPING SYSTEMS Check Valves
    Deskripsi:
    PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
    atribut:
    • UNSPSC: 40141622
    • Application - Valves: General Purpose
    • Body Material - Valves: PVC
    • Connection Type: Spigot x Spigot
    • Flow Design: Single
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Maximum Temperature - Valves (°F): 140
    • Mechanism and Body Design: Y
    • Seal Material: EPDM
    • Seat Material: EPDM
    • Standards: ASTM
    • Valve Body Material: PVC
  20. SPEARS Bulkhead Tank Fittings
    Mulai

    Rp1.299.900

    SPEARS Bulkhead Tank Fittings
    Deskripsi:
    These through-wall fittings are constructed of CPVC (chlorinated polyvinyl chloride) which resists corrosion, chemicals, highly chlorinated water, and provides a higher resistance to heat than PVC (polyvinyl chloride). They install through the wall of the tank, drum, or fluid container by inserting the shaft through the hole of the tank from the inside so that the shaft is sticking out of the tank. A gasket seals the internal fitting as a nut is threaded onto the exposed shaft to secure it to the tank.
    atribut:
    • UNSPSC: 40141734
    • Color: Gray
    • For Tank Shape: Flat
    • Gasket Material: Neoprene
    • Inside Connection Gender: Female
    • Inside Connection Type: NPT
    • Maximum Operating Pressure: 150
    • Maximum Operating Temperature (°F): 73
    • Minimum Operating Temperature (°F): 0
    • Number of bolt holes: 0
    • Outside Connection Gender: Female
    • Temperature Range (°F): 0 to 73
Daftar Harga distributor pipa pvc Terbaru April 2026
Onda PVC ValveRp20.900
HARVEL Corrosion-Resistant PVC Duct & FittingRp6.099.900
King Da Jeng (KDJ) Stop Kran PVC KDJ-100Rp13.900
NACHI TAPE PVC UL TapeRp13.900
Greenlee PVC Heater/BenderRp24.999.900
NITTO Isolasi Listrik PVC (Selotip)Rp6.900
HARVEL Corrosion-Resistant PVC Duct & FittingRp8.799.900
PLASTIC SUPPLY Corrosion-Resistant PVC DuctRp1.699.900
PLASTIC SUPPLY Corrosion-Resistant PVC Duct & FittingRp1.099.900
KRISBOW Sarung Tangan Lapis KaretRp20.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)